Beli mesin ridgid pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  2. RIDGID RIDGID 1224 H.S. Dies (Mata Senai)
    Mulai

    Rp9.799.900

    RIDGID RIDGID 1224 H.S. Dies (Mata Senai)
    atribut:
    • Capacity (inch): 2.5-4
    • Capacity (mm): 62-100
  3. RIDGID BSPT Receding Dies
    Mulai

    Rp3.299.900

    RIDGID BSPT Receding Dies
    Deskripsi:
    - Pisau Senai Pipa / Mata Pisau Senai Pipa
    atribut:
    • Type: BSPT
    • Catalog Number: 51377
    • Thread Direction: Right Hand (RH)
    • Nominal Pipe Size (inch): 2-1/2 x 3
    • Die Material: High-Speed
  4. RIDGID Pipe Dies for Use in Universal Die Heads (Mata Senai)
    Mulai

    Rp3.699.900

    RIDGID Pipe Dies for Use in Universal Die Heads (Mata Senai)
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
  5. RIDGID Bolt Dies for Universal Die Head
    Mulai

    Rp6.799.900

    RIDGID Bolt Dies for Universal Die Head
    Deskripsi:
    - Pisau Senai Pipa / Mata Pisau Senai Pipa
    atribut:
    • Thread Direction: Right Hand
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. RIDGID Manual Threading Die Head NPT (Kepala Senai)
    Mulai

    Rp3.499.900

    RIDGID Manual Threading Die Head NPT (Kepala Senai)
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand
    • Die Material: Alloy
  8. RIDGID Quick-Open RH Die Head NPT (Kepala Senai)
    Mulai

    Rp15.999.900

    RIDGID Quick-Open RH Die Head NPT (Kepala Senai)
    Deskripsi:
    Quick-Opening (QO) – Manual release for user-specified thread lengths.
    atribut:
    • How Opened: Quick-opening
    • Thread Direction: Right hand
    • Type: NPT
    • Bolt Capacity (inch): 1/4-2
    • Oil Thru Head: Yes
    • Catalog Number: 97065
    • Die Used: Universal
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3-50
  9. RIDGID Combo Roll Groover
    Mulai

    Rp36.999.900

    RIDGID Combo Roll Groover
    Deskripsi:
    The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.
    atribut:
    • Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
    • Depth Adjustment: Adjusting screw and integral, index depth gauge.
    • Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
  10. RIDGID Pipe Dies for Use in British Universal Die Heads (Mata Senai)
    Mulai

    Rp4.599.900

    RIDGID Pipe Dies for Use in British Universal Die Heads (Mata Senai)
    atribut:
    • Type: BSPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 811A; 815A; 816; 817; 856; 911 and 913
Daftar Harga mesin ridgid pipa Terbaru October 2026
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
RIDGID Threading Machine (Mesin Senai)Rp109.999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
RIDGID RIDGID 1224 H.S. Dies (Mata Senai)Rp9.799.900
RIDGID BSPT Receding DiesRp3.299.900
RIDGID Pipe Dies for Use in Universal Die Heads (Mata Senai)Rp3.699.900
RIDGID Pipe Dies (Mata Senai)Rp1.499.900
RIDGID Bolt Dies for Universal Die HeadRp6.799.900
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp2.699.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)